Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSM5H105G5901024G6A1JCS BEI Sensors Encoders, DSM5H Series, DSM5H10//5G59//01024//G6A/1J/CS++++
MFG Item Number
DSM5H105G5901024G6A1JCS
DSM5H105G5901024G6A1JCS BEI Sensors Encoders, DSM5H Series, DSM5H10//5G59//01024//G6A/1J/CS++++
MFG Item Number
DSM5H105G5901024G6A1JCS
This item cannot be canceled or returned
Description
Item #
DSM5H105G5901024G6A1JCS
DSM5H10//5G59//01024//G6A/1J/CS++++
- Robustness and Excellent Resistance to Shock and Vibration
- Connector or Cable Output
- High Protection Level: IP65
- Adapted Anti‑Rotation System
Specifications
Specifications
| Manufacturer Part Number |
DSM5H105G5901024G6A1JCS |
| Manufacturer |
BEI Sensors |
| Product Series |
DSM5H |
| Family Series |
BEI Sensors Encoders, DSM5H Series |
| Description |
DSM5H10//5G59//01024//G6A/1J/CS++++ 58MM 10MM shaft 11-30Vdc supply PP 11-30Vdc Output 1024 ppr Axial M23 |
| Resolution (PPR) |
1024 |
| Shaft/Bore Size |
10 mm |
| Shaft Seal |
Yes |
| Shaft Type |
Solid |
| Output Voltage |
11-30 VDC |
| Termination |
M23 12 Pin Axial |
| Bearings |
Yes |
| Net Weight |
0.6614 lbs |
| Gross Weight |
0.6614 lbs |
DSM5H105G5901024G6A1JCS
BEI Sensors Encoders, DSM5H Series