Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSM9H115G5901024GPR020CSA4 BEI Sensors Encoders, DSM9H Series, DSM9H11//5G59//01024//GPR020//CSA4++
MFG Item Number
DSM9H115G5901024GPR020CSA4
DSM9H115G5901024GPR020CSA4 BEI Sensors Encoders, DSM9H Series, DSM9H11//5G59//01024//GPR020//CSA4++
MFG Item Number
DSM9H115G5901024GPR020CSA4
This item cannot be canceled or returned
Description
Item #
DSM9H115G5901024GPR020CSA4
DSM9H11//5G59//01024//GPR020//CSA4++
- 90mm Diameter Encoder, 11mm or 12mm Solid Shaft
- Available Resolution Up to 2048 PPR
- High Protection Level: IP65
- Connector or Cable Output
Specifications
Specifications
| Manufacturer Part Number |
DSM9H115G5901024GPR020CSA4 |
| Manufacturer |
BEI Sensors |
| Product Series |
DSM9H |
| Family Series |
BEI Sensors Encoders, DSM9H Series |
| Description |
DSM9H11//5G59//01024//GPR020//CSA4++ 90MM 11MM shaft 11-30Vdc supply PP 11-30Vdc Output 1024 ppr Radial |
| Resolution (PPR) |
1024 |
| Shaft/Bore Size |
11 mm |
| Shaft Seal |
Yes |
| Shaft Type |
Solid |
| Output Voltage |
11-30 VDC |
| Termination |
5 m Radial Cable |
| Bearings |
Yes |
| Net Weight |
2.2046 lbs |
| Gross Weight |
2.2046 lbs |
DSM9H115G5901024GPR020CSA4
BEI Sensors Encoders, DSM9H Series