DSNF48CVPF5B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSNF48CVPF5B Wiegmann Enclosures, H SCHNEIDER PLATE ATV 71/61 25HP 48 IN

MFG Item Number
DSNF48CVPF5B

DSNF48CVPF5B Wiegmann Enclosures, H SCHNEIDER PLATE ATV 71/61 25HP 48 IN

MFG Item Number
DSNF48CVPF5B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DSNF48CVPF5B
H SCHNEIDER PLATE ATV 71/61 25HP 48 IN

Series Information

Specifications

Specifications
Manufacturer Part Number DSNF48CVPF5B
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description H SCHNEIDER PLATE ATV 71/61 25HP 48 IN.
Accessory Type Plate
Material Carbon Steel
Composition Metallic
Comments 48 in Plate Punched for Schneider Drive Size 5
Net Weight 34 lbs
Gross Weight 34 lbs