DSO514-1024-013
BEI Sensors Encoders, DSO5H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSO514-1024-013 BEI Sensors Encoders, DSO5H Series, DSO5H14//5G29//01024//G6R//++DX++

MFG Item Number
DSO514-1024-013

DSO514-1024-013 BEI Sensors Encoders, DSO5H Series, DSO5H14//5G29//01024//G6R//++DX++

MFG Item Number
DSO514-1024-013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DSO5H Series
Item #
DSO514-1024-013
DSO5H14//5G29//01024//G6R//++DX++

DSO5H Series Information

  • Robustness and Excellent Resistance to Shock and Vibration
  • Connector or Cable Output
  • High Protection Level: IP65
  • Adapted Anti‑Rotation System

Specifications

Specifications
Manufacturer Part Number DSO514-1024-013
Manufacturer BEI Sensors
Product Series DSO5H
Family Series BEI Sensors Encoders, DSO5H Series
Description DSO5H14//5G29//01024//G6R//++DX++ 58MM Hollow shaft 14MM through bore 11-30Vdc supply TTL 5Vdc Output
Resolution (PPR) 1,024
Incremental Channels Dual
Indexed (Marker) Yes
Shaft/Bore Size 14 mm
Shaft Seal No
Shaft Type Hollow
Input Voltage 11-30 VDC
Output Type Quadrature
Output Voltage 5 VDC
Electrical Output Type Quadrature with Index
Termination 12 Pin CW
Mating Connector 12 Pin CW
Status Indicator No
Bearings Yes
Operating Temperature -20-85 °C
Mounting Hollowshaft
Protection Rating IP65
Approvals CE
Net Weight 0.6175 lbs
Gross Weight 0.6175 lbs