Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSO5H145G2901024G6RDX BEI Sensors Encoders, DSO5H Series, DSO5H14//5G29//01024//G6R//++DX++
MFG Item Number
DSO5H145G2901024G6RDX
DSO5H145G2901024G6RDX BEI Sensors Encoders, DSO5H Series, DSO5H14//5G29//01024//G6R//++DX++
MFG Item Number
DSO5H145G2901024G6RDX
This item cannot be canceled or returned
Description
Item #
DSO5H145G2901024G6RDX
DSO5H14//5G29//01024//G6R//++DX++
- Robustness and Excellent Resistance to Shock and Vibration
- Connector or Cable Output
- High Protection Level: IP65
- Adapted Anti‑Rotation System
Specifications
Specifications
| Manufacturer Part Number |
DSO5H145G2901024G6RDX |
| Manufacturer |
BEI Sensors |
| Product Series |
DSO5H |
| Family Series |
BEI Sensors Encoders, DSO5H Series |
| Description |
DSO5H14//5G29//01024//G6R//++DX++ 58MM Hollow shaft 14MM through bore 11-30Vdc supply TTL 5Vdc Output |
| Resolution (PPR) |
1024 |
| Shaft/Bore Size |
14 mm |
| Shaft Seal |
Yes |
| Shaft Type |
Thru |
| Output Voltage |
11-30 VDC |
| Termination |
M23 12 Pin Radial |
| Bearings |
Yes |
| Net Weight |
0.6173 lbs |
| Gross Weight |
0.6173 lbs |
DSO5H145G2901024G6RDX
BEI Sensors Encoders, DSO5H Series