Series Information
| Manufacturer Part Number | DSP0/34 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 1/3HP, 1800RPM, 56, ODP 230/460V, 3Ph, 20:1 VT, 10:1 CT |
| Type | Blower, Compressor, Fan, HVAC, Pump |
| Horsepower | 1/3 hp |
| Kilowatts | 0.25 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 56 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, cURus, CSA, UL |
| Comments | ASGHPE |
| Net Weight | 22 lbs |
| Gross Weight | 22 lbs |