Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gems Sensors & Controls Sensors, DSP Series
DSP2
Gems Sensors & Controls Sensors, DSP Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DSP2 |
| Manufacturer |
Gems Sensors & Controls |
| Product Series |
DSP |
| Family Series |
Gems Sensors & Controls Sensors, DSP Series |
| Description |
Leak Detection Sensor |
| Float Type |
Vertical Float |
| Contacts |
SPST-NO |
| Connection Type |
Cable |
| PSI Rating |
15 |
| Operating Temperature |
-40-176 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DSP2
Gems Sensors & Controls Sensors, DSP Series