Obsolete
Data Station Plus Series Information
| Manufacturer Part Number | DSPLE001 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | Data Station Plus |
| Family Series | Red Lion Media Converters, Data Station Plus Series |
| Description | DATA STATION LE EXT-TEMP |
| Converter Type | Ethernet Copper to Serial Protocol |
| Total Number of Ports | 4 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 1 |
| Voltage | 22-26 VDC |
| Nominal Voltage | 24 VDC |
| Enclosure Composition | Plastic |
| Mounting | DIN Rail |
| Operating Temperature | -4-158 °F |
| Approvals | CE, cULus |
| Comments | Over 300 Serial, Ethernet, and Fieldbus Drivers Supported, USB Programming Port |
| Net Weight | 0.935 lbs |
| Gross Weight | 1.525 lbs |