Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSS23 Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, SGL GNG SHT STEEL FLUSH MNT DUPLEX CVR
DSS23 Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, SGL GNG SHT STEEL FLUSH MNT DUPLEX CVR
This item cannot be canceled or returned
Description
Electrical Box Covers, DS Series
SGL GNG SHT STEEL FLUSH MNT DUPLEX CVR
- Suitable for Outdoor Locations
- Single Gang, Two Gang Tandem and Multiple Gang Boxes
- Surface Mounted or Flush Mounted
Specifications
Specifications
| Manufacturer Part Number |
DSS23 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
DS |
| Family Series |
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series |
| Description |
Eaton Crouse-Hinds series DS duplex receptacle cover, Sheet steel, Flush mount, Single-gang, For duplex convenience receptacles |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Duplex |
| Cover Design |
Flat |
| Gasket Included |
No |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
DSS23
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series