DSTU Series Information
| Manufacturer Part Number | DSTUD3 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | DSTU |
| Family Series | Littelfuse Relays, DSTU Series |
| Description | Time Delay Relay, 9-110VDC Power, Screw Terminals, DIP Switch Select, DIN Rail Mount, Solid State Output |
| Operation | Off Delay, On Delay, One-Shot, Repeat Cycle |
| Contacts | Solid State |
| Mounting | DIN Rail, Surface |
| Time Range Adjustment | Onboard |
| Adjustment Operator | DIP Switch |
| Timing Range | 0.1 s-63 Min |
| Max Time | 63 Min |
| Coil Voltage | 9-110 VDC |
| Nominal Coil Voltage | 12 VDC, 24 VDC, 48 VDC, 125 VDC |
| Contact Rating | 0.7 A |
| Termination | 0.197 in Terminal Blocks |
| Approvals | CE, CSA, UL |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.275 lbs |