DSU930-2048-012
BEI Sensors Encoders, DSU9H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSU930-2048-012 BEI Sensors Encoders, DSU9H Series, DSU9H30//2WTN//02048//G6R//++DW++

MFG Item Number
DSU930-2048-012

DSU930-2048-012 BEI Sensors Encoders, DSU9H Series, DSU9H30//2WTN//02048//G6R//++DW++

MFG Item Number
DSU930-2048-012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DSU9H Series
Item #
DSU930-2048-012
DSU9H30//2WTN//02048//G6R//++DW++

DSU9H Series Information

  • 90mm Diameter Encoder, 30mm Standard Through Shaft
  • Adapted Anti‑Rotation System
  • High Protection Level: IP66
  • Connector or Cable Output

Specifications

Specifications
Manufacturer Part Number DSU930-2048-012
Manufacturer BEI Sensors
Product Series DSU9H
Family Series BEI Sensors Encoders, DSU9H Series
Description DSU9H30//2WTN//02048//G6R//++DW++ 90MM Hollow shaft 30MM through bore 5Vdc Supply 1 Vpp Output Dual
Resolution (PPR) 2,048
Incremental Channels Dual
Indexed (Marker) Yes
Shaft/Bore Size 30 mm
Shaft Seal No
Shaft Type Hollow
Input Voltage 5 VDC
Output Type Quadrature
Output Voltage 11-30 VDC
Electrical Output Type Sine Cosine
Termination 12 Pin CW
Mating Connector 12 Pin CW
Status Indicator No
Bearings Yes
Operating Temperature -20-85 °C
Mounting Hollowshaft
Protection Rating IP65
Approvals CE
Net Weight 4.4094 lbs
Gross Weight 4.4094 lbs