Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSW806CVR Stahlin Enclosures, Viewing Window Cover

MFG Item Number
DSW806CVR

DSW806CVR Stahlin Enclosures, Viewing Window Cover

MFG Item Number
DSW806CVR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DSW806CVR
Viewing Window Cover

Series Information

Specifications

Specifications
Manufacturer Part Number DSW806CVR
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Viewing Window Cover
Accessory Type Cover
Enclosure Wall Mount
Nominal Height 8 "
Nominal Width 6 "
Comments Viewing Window Cover for DiamondShield
Net Weight 0 lbs
Gross Weight 0 lbs