Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Cable Tie Mounts
DSWS50HSH1
HellermannTyton Cable Tie Mounts
Dual Swivel Saddle Spacer for
MFG Item Number
DSWS50HSH1
This item cannot be canceled or returned
Description
Dual Swivel Saddle Spacer for
Specifications
Specifications
| Manufacturer Part Number |
DSWS50HSH1 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Cable Tie Mounts |
| Description |
Dual Swivel Saddle Spacer for T50-T250, Bundle Diameter 0.625 - 6in., Black, PA66HS, 500/Pkg |
| Color |
Black |
| Heat Stabilized |
Yes |
| Material |
Polyamide |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DSWS50HSH1
HellermannTyton Cable Tie Mounts