DSWS50HSK2
HellermannTyton Conduit, DSWS5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DSWS50HSK2

HellermannTyton Conduit, DSWS5 Series

DSWS50HSK2

HellermannTyton Conduit, DSWS5 Series
Dual Swivel Saddle Spacer for
MFG Item Number
DSWS50HSK2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit, DSWS5 Series
Item #
DSWS50HSK2
Dual Swivel Saddle Spacer for

DSWS5 Series Information

Specifications

Specifications
Manufacturer Part Number DSWS50HSK2
Manufacturer HellermannTyton
Product Series DSWS5
Family Series HellermannTyton Conduit, DSWS5 Series
Description Dual Swivel Saddle Spacer for T50-T250, Bundle Diameter 0.625 - 6in., Black, PA66HS, 50/Pkg
Conduit Size 0.7 "
Type Spacer
Operating Temperature -40-221 °F
Color Black
Net Weight 0.025 lbs
Gross Weight 0.025 lbs