Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Shimpo Instruments Handheld Tachometers, DT Series
DT-107A-12CBL
Shimpo Instruments Handheld Tachometers, DT Series
Tachometer,LED Display, 12in. cir.
MFG Item Number
DT-107A-12CBL
This item cannot be canceled or returned
Description
Handheld Tachometers, DT Series
Tachometer,LED Display, 12in. cir.
Calibration Wheel NIST Certified Multiple Measuring Units Memory LED Display Shimpo's microprocessor technology has heralded a superior standard in tachometer accuracy and capabilities for measuring and recording rotational/linear/surface speeds and total length. These preferred instruments also feature a contact adapter, conveniently allowing both non‑contact and contact measurement.
Specifications
Specifications
Manufacturer Part Number
DT-107A-12CBL
Manufacturer
Shimpo Instruments
Product Series
DT
Family Series
Shimpo Instruments Handheld Tachometers, DT Series
Description
Tachometer,LED Display, 12in. cir. grooved cable wheel
Cal. Wheel
Yes
Speed
25,000 RPM
Measuring Distance
14 '
Accuracy
0.006 %
Display
5 Digit LED
Multiple Measuring Units
Yes
Detection
Optical Coupler, 60 Pulses/Rev
Memory
Yes
Comments
Calibration to OEM specs available, call for details
Net Weight
0 lbs
Gross Weight
0 lbs
DT-107A-12CBL
Shimpo Instruments Handheld Tachometers, DT Series