DT-107A
Shimpo Instruments Handheld Tachometers, DT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT-107A

Shimpo Instruments Handheld Tachometers, DT Series

DT-107A

Shimpo Instruments Handheld Tachometers, DT Series
TACHOMETER, LED, 5-DIGIT DISPLAY
MFG Item Number
DT-107A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Handheld Tachometers, DT Series
Item #
DT-107A
TACHOMETER, LED, 5-DIGIT DISPLAY

DT Series Information

  • Calibration Wheel
  • NIST Certified
  • Multiple Measuring Units
  • Memory
  • LED Display
Shimpo's microprocessor technology has heralded a superior standard in tachometer accuracy and capabilities for measuring and recording rotational/linear/surface speeds and total length. These preferred instruments also feature a contact adapter, conveniently allowing both non‑contact and contact measurement.




Videos

Specifications

Specifications
Manufacturer Part Number DT-107A
Manufacturer Shimpo Instruments
Product Series DT
Family Series Shimpo Instruments Handheld Tachometers, DT Series
Description TACHOMETER, LED, 5-DIGIT DISPLAY W/ 2 CONE ADAPTERS, 1 FUNNEL ADAPTER 3.5in. EXT, CASE
Cal. Wheel Yes
Speed 25,000 RPM
Accuracy 0.006 %
Display 5 Digit LED
Multiple Measuring Units Yes
Detection Optical Coupler, 60 Pulses/Rev
Memory Yes
Comments Calibration to OEM specs available, call for details
Net Weight 0.625 lbs
Gross Weight 1.935 lbs