Series Information
| Manufacturer Part Number | 133681 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Direct Thermal Printable Removable Paper Labels 2 in H x 3 in W White 1000/RL |
| Application | General & Industrial |
| Material Type | Paper |
| Material Description | Removable |
| Adhesive | Yes |
| Background Color | White |
| Special Environment Type | Temperature Range: -40-140 °F |
| Label Width | 3 " |
| Label Height | 2 " |
| Recommended Printer(s) | BBP81, Brady IP, BradyPrinter PR PLUS |
| Net Weight | 0 lbs |
| Gross Weight | 0.1034 lbs |