Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Shimpo Instruments Handheld Tachometers, DT Series
DT-205LR
Shimpo Instruments Handheld Tachometers, DT Series
Tachometer,Laser,LCD Display,6in.
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Handheld Tachometers, DT Series
Tachometer,Laser,LCD Display,6in.
Calibration Wheel NIST Certified Multiple Measuring Units Memory LED Display Shimpo's microprocessor technology has heralded a superior standard in tachometer accuracy and capabilities for measuring and recording rotational/linear/surface speeds and total length. These preferred instruments also feature a contact adapter, conveniently allowing both non‑contact and contact measurement.
Specifications
Specifications
Manufacturer Part Number
DT-205LR
Manufacturer
Shimpo Instruments
Product Series
DT
Family Series
Shimpo Instruments Handheld Tachometers, DT Series
Description
Tachometer,Laser,LCD Display,6in. Wheel,Case,NIST Cert,Contact Adapter Cone/Funnel Adapters,Ext Shaft,Tape
Cal. Wheel
Yes
Speed
99,999 RPM
Measuring Distance
20 '
Accuracy
0.006 %
Display
5 Digit LED
Multiple Measuring Units
Yes
Detection
Laser, Contact
Memory
Yes
Comments
Calibration to OEM specs available, call for details
Net Weight
0.55 lbs
Gross Weight
2.02 lbs
DT-205LR
Shimpo Instruments Handheld Tachometers, DT Series