Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DT-276-813-3 Brady Labels, Label Paper 1in x 4in WT 3000/RL
MFG Item Number
DT-276-813-3
DT-276-813-3 Brady Labels, Label Paper 1in x 4in WT 3000/RL
MFG Item Number
DT-276-813-3
This item cannot be canceled or returned
Description
Label Paper 1in x 4in WT 3000/RL
Specifications
Specifications
| Manufacturer Part Number |
DT-276-813-3 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Direct Thermal Printable Paper Labels 1 in H x 4 in W White 3000/RL |
| Application |
General & Industrial |
| Material Type |
Paper |
| Adhesive |
Yes |
| Background Color |
White |
| Special Environment Type |
Temperature Range: -40-140 °F |
| Label Width |
4 " |
| Label Height |
1 " |
| Recommended Printer(s) |
BBP81, Brady IP, BradyPrinter PR PLUS |
| Net Weight |
0 lbs |
| Gross Weight |
0.2009 lbs |
DT-276-813-3
Brady Labels