Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DT-277-816-1 Brady Labels, Label Paper 2in x 2in WT 1000/RL
DT-277-816-1 Brady Labels, Label Paper 2in x 2in WT 1000/RL
This item cannot be canceled or returned
Description
Label Paper 2in x 2in WT 1000/RL
Specifications
Specifications
| Manufacturer Part Number |
133693 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Direct Thermal Printable Removable Paper Labels 2 in H x 2 in W White 1000/RL |
| Application |
General & Industrial |
| Material Type |
Paper |
| Material Description |
Removable |
| Adhesive |
Yes |
| Background Color |
White |
| Special Environment Type |
Temperature Range: -40-140 °F |
| Label Width |
2 " |
| Label Height |
2 " |
| Recommended Printer(s) |
BBP81, Brady IP, BradyPrinter PR PLUS |
| Net Weight |
0 lbs |
| Gross Weight |
0.0713 lbs |
DT-277-816-1
Brady Labels