DT-361
Shimpo Instruments Stroboscopes, DT-361 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT-361

Shimpo Instruments Stroboscopes, DT-361 Series

DT-361

Shimpo Instruments Stroboscopes, DT-361 Series
LED Stroboscope
MFG Item Number
DT-361
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Stroboscopes, DT-361 Series
Item #
DT-361
LED Stroboscope

DT-361 Series Information

  • Flash Controller Dial Permits Accurate Adjustments to the Flash Rate
  • Capable of Being Synchronized with Input Signal from Sensor or Controller
  • Extraordinary Durability with Extruded Aluminum, NEMA 4X (IP65) Construction
  • LED Technology Greatly Extends Operation Life and Eliminates Need to Replace Burned out Bulbs
  • Phase Shift (in Degrees of Delay Time) Enables Visual Analysis of Rotating or Reciprocating Objects through All Points of Motion/Time/Angle
The DT‑ 361 Stroboscope Is Capable of Flashing Its LED Lights in a Synchronous Frequency to the Operating Machinery, Creating the Illusion of Viewing Slowed or Frozen Images. Utilizing This Phenomenon of Slowing or Stopping the Motion with the Adjusted Flash Rate of Its LED Lights, Machine Parts and Processes May Be Inspected for Defects, Aiding in Preventative Maintenance Programs. The DT‑361's LED Technology Extends Operation Due to the Low Energy Requirement of the Light Diodes Compared with Xenon Stroboscopes. Maintenance Time and down Time Is Reduced since There Is No Need to Replace the Bulb Typical of Xenon Lit Stroboscopes. The Light Output (Lux) of the LED Array Is Far Brighter Than Not Only Xenon Powered Stroboscopes, but All Comparable LED Stroboscopes on the Market.

Specifications

Specifications
Manufacturer Part Number DT-361
Manufacturer Shimpo Instruments
Product Series DT-361
Family Series Shimpo Instruments Stroboscopes, DT-361 Series
Description LED Stroboscope
Accuracy 0.02 %
Resolution External Mode 0.1 FPM, Internal Mode 1 FPM
Flash Range 40-35,000 FPM, 60-120,000 FPM
Display Type Red LED
Backlight No
Flash Duration 0.14-400 µs
Nominal Voltage 120 VAC, 240 VAC
Power Requirement 100-230 VAC
Operating Temperature 32-104 °F
NEMA Rating NEMA 4X
Net Weight 3.645 lbs
Gross Weight 5.42 lbs