Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT-76-816-1 Brady Labels, Label Paper 3in x 4in WT 1000/RL

MFG Item Number
DT-76-816-1

DT-76-816-1 Brady Labels, Label Paper 3in x 4in WT 1000/RL

MFG Item Number
DT-76-816-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
DT-76-816-1
Label Paper 3in x 4in WT 1000/RL

Series Information

Specifications

Specifications
Manufacturer Part Number DT-76-816-1
Manufacturer Brady
Family Series Brady Labels
Description Direct Thermal Printable Removable Paper Labels 3 in H x 4 in W White 1000/RL
Application General & Industrial
Material Type Paper
Material Description Removable
Adhesive Yes
Background Color White
Special Environment Type Temperature Range: -40-140 °F
Label Width 4 "
Label Height 3 "
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Approvals ASTM, UL
Net Weight 0 lbs
Gross Weight 0.2153 lbs