DT06-2S-0547-3M
Turck Cordsets, Deutsch DT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT06-2S-0547-3M

Turck Cordsets, Deutsch DT Series

DT06-2S-0547-3M

Turck Cordsets, Deutsch DT Series
Cordset
Item Number
DT06-2S-0547-3M
MFG Item Number
U-84115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Deutsch DT Series
Item #
DT06-2S-0547-3M
Cordset

Deutsch DT Series Information

  • Solid contacts
  • IEC IP67
  • TPU connector body
TURCK's Deutsch DT Series connectors feature a fully encapsulated rugged overmold ensuring longevity in demanding environments where shock, vibration, cold temperature, moisture and oils can affect performance. TURCK's Deutsch DT Series connectors feature a fully encapsulated rugged overmold ensuring longevity in demanding environments where shock, vibration, cold temperature, moisture and oils can affect performance.

Specifications

Specifications
Manufacturer Part Number U-84115
Manufacturer Turck
Product Series Deutsch DT
Family Series Turck Cordsets, Deutsch DT Series
Description Cordset
Cable Type TPU
Number of Pins 2
Connection Type Female Deutsch Plug
Connection Configuration Female to Flying Leads
Color Black
Current Rating 14 A
Connection Deutsch
Length 3 m
Connector Class Deutsch
Number of Wires 3
Wire Size Range 18
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Net Weight 0 lbs
Gross Weight 0.3 lbs