Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DT06-2S-2125-0.4M-DT04-2P
Turck Cordsets, Deutsch DT Series
DT06-2S-2125-0.4M-DT04-2P
Turck Cordsets, Deutsch DT Series
Item Number
DT06-2S-2125-0.4M-DT04-2P
This item cannot be canceled or returned
Description
Cordsets, Deutsch DT Series
Item #
DT06-2S-2125-0.4M-DT04-2P
Deutsch DT Series Information
Solid contacts IEC IP67 TPU connector body TURCK's Deutsch DT Series connectors feature a fully encapsulated rugged overmold ensuring longevity in demanding environments where shock, vibration, cold temperature, moisture and oils can affect performance. TURCK's Deutsch DT Series connectors feature a fully encapsulated rugged overmold ensuring longevity in demanding environments where shock, vibration, cold temperature, moisture and oils can affect performance.
Specifications
Specifications
Manufacturer Part Number
U-82682
Manufacturer
Turck
Product Series
Deutsch DT
Family Series
Turck Cordsets, Deutsch DT Series
Description
Cordset
Cable Type
TPE
Number of Pins
2
Connection Type
Female Deutsch Plug to Male Deutsch Plug
Connection Configuration
Male to Female
Color
Black
Current Rating
12 A
Connection
Deutsch
Length
0.4 m
Connector Class
Deutsch
Number of Wires
2
Wire Size Range
18
Operating Temperature
-40-105 °C
Illuminated
No
Status Indicator
None
Cordset Ends
Double-Ended
Cordset Type
Signal
Protection Rating
IP67, IP69K
Side 1 Gender
Male
Side 1 Angle
Straight
Side 2 Gender
Female
Side 2 Angle
Straight
Net Weight
0.78 lbs
Gross Weight
0.78 lbs
DT06-2S-2125-0.4M-DT04-2P
Turck Cordsets, Deutsch DT Series