DT06-2S-2125-10M
Turck Cordsets, Deutsch DT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT06-2S-2125-10M

Turck Cordsets, Deutsch DT Series

DT06-2S-2125-10M

Turck Cordsets, Deutsch DT Series
Cordset
Item Number
DT06-2S-2125-10M
MFG Item Number
UX08177
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Deutsch DT Series
Item #
DT06-2S-2125-10M
Cordset

Deutsch DT Series Information

  • Solid contacts
  • IEC IP67
  • TPU connector body
TURCK's Deutsch DT Series connectors feature a fully encapsulated rugged overmold ensuring longevity in demanding environments where shock, vibration, cold temperature, moisture and oils can affect performance. TURCK's Deutsch DT Series connectors feature a fully encapsulated rugged overmold ensuring longevity in demanding environments where shock, vibration, cold temperature, moisture and oils can affect performance.

Specifications

Specifications
Manufacturer Part Number UX08177
Manufacturer Turck
Product Series Deutsch DT
Family Series Turck Cordsets, Deutsch DT Series
Description Cordset
Cable Type TPE
Number of Pins 2
Connection Type Female Deutsch Plug
Connection Configuration Female to Flying Leads
Color Black
Current Rating 12 A
Connection Deutsch
Length 10 m
Connector Class Deutsch
Number of Wires 2
Wire Size Range 18
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Protection Rating IP67, IP69K
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Net Weight 0 lbs
Gross Weight 0 lbs