Series Information
| Manufacturer Part Number | 1041279 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Laser distance sensors, DT20 Hi, DT20-N254B, Measuring range: 50 mm ... 150 mm, Type of analog output: Current output, Typ. light spot size (distance): 2 mm x 4 mm (150 mm), Housing material: Metal, Laser class: 2, Connection type: Male connector, M12, |
| Measurement Range | 50-150 mm |
| Light Source | Laser-Red |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 5 Pin M12 Connector |
| Composition | Metallic |
| Protection Rating | IP65 |
| Operating Temperature | -4-131 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |