Series Information
| Manufacturer | Hubbell |
|---|---|
| Family Series | Hubbell Switches |
| Manufacturer Part Number | DT2000W |
| Description | TIMER,DIGITAL,WALL SW,120/277V,WH |
| Voltage | 120 VAC |
| Switch Configuration | Three Way |
| Operator | White |
| Current Rating | 5 A |
| Wire Size Range | #14 AWG |
| Illuminated | Yes |
| Operating Temperature | -32-104 °F |
| Approvals | ASHRAE, cULus |
| Comments | Digital Timer Wall Switch |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.35 lbs |