DT223URH-N
Eaton Disconnect Switches, DT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT223URH-N

Eaton Disconnect Switches, DT Series

DT223URH-N

Eaton Disconnect Switches, DT Series
100A/2P GD DT NF Sw w/Neut 240V N3R
MFG Item Number
DT223URH-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, DT Series
Item #
DT223URH-N
100A/2P GD DT NF Sw w/Neut 240V N3R

DT Series Information

Cutler Hammer Safety Sitches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DT223URH-N
Manufacturer Eaton
Product Series DT
Family Series Eaton Disconnect Switches, DT Series
Description Eaton general duty double-throw safety switch, 100 A, Compact design, Includes neutral, NEMA 3R, Painted galvanized steel, Rainproof, Non-fusible, Two-pole, Three-wire, 240 Vac
Enclosed Yes
Poles 2
Current Rating 100 A
AC Voltage 240 VAC
Fusible No
Neutral Yes
Composition Metallic
Approvals cUL, UL
Net Weight 10.745 lbs
Gross Weight 11.47 lbs