DT327UGK-N
Eaton Safety Switches, DT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT327UGK-N Eaton Safety Switches, DT Series, 800/3P HD NF DT Sw 240V w/Neut N1

MFG Item Number
DT327UGK-N

DT327UGK-N Eaton Safety Switches, DT Series, 800/3P HD NF DT Sw 240V w/Neut N1

MFG Item Number
DT327UGK-N
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DT Series
Item #
DT327UGK-N
800/3P HD NF DT Sw 240V w/Neut N1

DT Series Information

Cutler Hammer Safety Sitches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DT327UGK-N
Manufacturer Eaton
Product Series DT
Family Series Eaton Safety Switches, DT Series
Description Eaton Heavy duty double-throw non-fused safety switch, 800 A, NEMA 1, Painted steel, Non-fusible, Three-pole, Four-wire, 240 Vac, 250 Vdc, Includes neutral
Net Weight 175 lbs
Gross Weight 175 lbs