Series Information
| Manufacturer Part Number | 1122103 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Laser distance sensors, Dx35, DT35S-B15551, Communication interface: IO-Link, Laser class: 1, Light source: Laser, red, Minimum response time: 15 ms, Digital output: 1 ... 2 x push-pull: PNP/NPN, Type of analog output: Current output, Multifunctional in |
| Light Source | Laser-Red |
| Voltage | 19.2-26.4 VDC |
| Nominal Voltage | 24 VDC |
| Interface Type | IO-Link |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Operating Temperature | -13-122 °F |
| Approvals | CE, cULus, TUV |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.215 lbs |