DT365FRKLC
Eaton Safety Switches, DT Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DT365FRKLC Eaton Safety Switches, DT Series, DT3P3W+G600V400AFUSENONEUN3R
MFG Item Number
DT365FRKLC

DT365FRKLC Eaton Safety Switches, DT Series, DT3P3W+G600V400AFUSENONEUN3R

MFG Item Number
DT365FRKLC
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DT Series
Item #
DT365FRKLC
DT3P3W+G600V400AFUSENONEUN3R

DT Series Information

Cutler Hammer Safety Sitches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DT365FRKLC
Manufacturer Eaton
Product Series DT
Family Series Eaton Safety Switches, DT Series
Description Eaton quick connect heavy-duty double throw switch,Cam-Lok,400A,NEMA 3R,Three-pole,Series K,600V,Heavy-duty,Double throw,Upper and lower switch: fusible
Switch Type Double Throw
Number of Poles 3
Voltage 600 V
Current Rating 400 A
Fusible Yes
Neutral No
Composition Metallic
NEMA Rating NEMA 3R
Net Weight 800 lbs
Gross Weight 800 lbs