DT367UGK-N
Eaton Disconnect Switches, DT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT367UGK-N

Eaton Disconnect Switches, DT Series

DT367UGK-N

Eaton Disconnect Switches, DT Series
800A/3P HD NF Dble Throw Sw 600V w/ N N1
MFG Item Number
DT367UGK-N
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, DT Series
Item #
DT367UGK-N
800A/3P HD NF Dble Throw Sw 600V w/ N N1

DT Series Information

Cutler Hammer Safety Sitches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DT367UGK-N
Manufacturer Eaton
Product Series DT
Family Series Eaton Disconnect Switches, DT Series
Description Heavy Duty Safety Switch, Double-Throw, 800A, 600 Vac, 250 Vdc, Three-pole, Four-wire, Non-fusible, NEMA 1, Painted steel, Includes neutral
Enclosed Yes
Poles 3
Current Rating 800 A
AC Voltage 600 VAC
Fusible No
Neutral Yes
Composition Metallic
Approvals cUL, UL
Net Weight 175 lbs
Gross Weight 175 lbs