DT367UWK
Eaton Safety Switches, DT Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DT367UWK Eaton Safety Switches, DT Series, 800/3P HD NF DT Sw 600V N4X
MFG Item Number
DT367UWK

DT367UWK Eaton Safety Switches, DT Series, 800/3P HD NF DT Sw 600V N4X

MFG Item Number
DT367UWK
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DT Series
Item #
DT367UWK
800/3P HD NF DT Sw 600V N4X

DT Series Information

Cutler Hammer Safety Sitches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DT367UWK
Manufacturer Eaton
Product Series DT
Family Series Eaton Safety Switches, DT Series
Description Eaton Heavy duty double-throw non-fused safety switch, 800 A, NEMA 4X, Stainless steel, Non-fusible, Three-pole, Three-wire, 600 Vac, 250 Vdc
Switch Type Double Throw
Number of Poles 3
Voltage 600 V
Current Rating 800 A
Fusible No
Neutral No
Composition Metallic
NEMA Rating NEMA 4X
Net Weight 230 lbs
Gross Weight 230 lbs