Series Information
| Manufacturer Part Number | 305284 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Cables/Connectors, 305284 |
| Cable Type | PUR |
| Number of Pins | 3 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 48 VAC, 60 VDC |
| Color | Black |
| Current Rating | 8 A |
| Connection | Deutsch |
| Length | 3 m |
| Connector Class | Deutsch |
| Number of Wires | 3 |
| Operating Temperature | -40-125 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP68 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 0.2299 lbs |
| Gross Weight | 0.2299 lbs |