Series Information
| Manufacturer Part Number | 305287 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Accessoriesa(CablesaConnectors) |
| Cable Type | PUR |
| Number of Pins | 3 |
| Connection Type | Female Deutsch Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 48 VAC, 60 VDC |
| Color | Black |
| Connection | Deutsch |
| Length | 1.5 m |
| Connector Class | Deutsch |
| Number of Wires | 3 |
| Number of Keys | 1 |
| Operating Temperature | -30-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Protection Rating | IP68 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cURus |
| Net Weight | 0.1272 lbs |
| Gross Weight | 0.1272 lbs |