DT426URKSNLP
Eaton Safety Switches, DT Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DT426URKSNLP Eaton Safety Switches, DT Series, DT4P4W+G240V600ANON-FUSESWNEUN3R
MFG Item Number
DT426URKSNLP

DT426URKSNLP Eaton Safety Switches, DT Series, DT4P4W+G240V600ANON-FUSESWNEUN3R

MFG Item Number
DT426URKSNLP
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DT Series
Item #
DT426URKSNLP
DT4P4W+G240V600ANON-FUSESWNEUN3R

DT Series Information

Cutler Hammer Safety Sitches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DT426URKSNLP
Manufacturer Eaton
Product Series DT
Family Series Eaton Safety Switches, DT Series
Description Eaton Quick connect heavy duty double throw switch, Posi-Lok receptacle, 600 A, NEMA 3R, Upper and lower switch: unfused, Four-pole, Series K, 240 V
Switch Type Double Throw
Number of Poles 4
Voltage 240 V
Current Rating 600 A
Fusible No
Neutral Yes
Composition Metallic
NEMA Rating NEMA 3R
Net Weight 820 lbs
Gross Weight 820 lbs