DT462URK
Eaton Disconnect Switches, DT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT462URK

Eaton Disconnect Switches, DT Series

DT462URK

Eaton Disconnect Switches, DT Series
60A/4P HD NF DT Sw 600V N3R
MFG Item Number
DT462URK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, DT Series
Item #
DT462URK
60A/4P HD NF DT Sw 600V N3R

DT Series Information

Cutler Hammer Safety Sitches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DT462URK
Manufacturer Eaton
Product Series DT
Family Series Eaton Disconnect Switches, DT Series
Description Eaton Heavy duty double-throw non-fused safety switch, 60 A, NEMA 3R, Painted galvanized steel, Non-fusible, Four-pole, Four-wire, 600 Vac, 250 Vdc
Enclosed Yes
Poles 4
Current Rating 60 A
AC Voltage 600 VAC
Fusible No
Neutral No
Composition Metallic
Approvals cUL, UL
Net Weight 45 lbs
Gross Weight 45 lbs