Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Timers, H-MOSS Series
DT5012I
Hubbell Timers, H-MOSS Series
TIMER 12 HR, 8.3A 120/277V , IVORY
This item cannot be canceled or returned
Description
TIMER 12 HR, 8.3A 120/277V , IVORY
H-MOSS Series Information
- Wall Switches and Digital Timer
- With Passive Infrared Technology
- Built in Photocell for Daylight Harvesting
Specifications
Specifications
| Manufacturer Part Number |
DT5012I |
| Manufacturer |
Hubbell |
| Product Series |
H-MOSS |
| Family Series |
Hubbell Timers, H-MOSS Series |
| Description |
TIMER 12 HR, 8.3A 120/277V , IVORY |
| Voltage |
120 VAC, 277 VAC |
| Nominal Voltage |
120 VAC, 277 VAC |
| Mounting |
Wall Mounted |
| Maximum Time Preset |
12 Hrs |
| Display Type |
Mechanical |
| Timing Activation |
Push Button |
| Status Indicator |
Yes |
| Dual Display |
No |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.35 lbs |
DT5012I
Hubbell Timers, H-MOSS Series