DT5012LA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT5012LA

Hubbell Timers, H-MOSS Series

DT5012LA

Hubbell Timers, H-MOSS Series
TIMER 12 HR, 8.3A 120/277V , LT ALM
MFG Item Number
DT5012LA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, H-MOSS Series
Item #
DT5012LA
TIMER 12 HR, 8.3A 120/277V , LT ALM

H-MOSS Series Information

  • Wall Switches and Digital Timer
  • With Passive Infrared Technology
  • Built in Photocell for Daylight Harvesting

Specifications

Specifications
Manufacturer Part Number DT5012LA
Manufacturer Hubbell
Product Series H-MOSS
Family Series Hubbell Timers, H-MOSS Series
Description TIMER 12 HR, 8.3A 120/277V , LT ALM
Voltage 120 VAC, 277 VAC
Nominal Voltage 120 VAC, 277 VAC
Mounting Wall Mounted
Maximum Time Preset 12 Hrs
Display Type Mechanical
Timing Activation Push Button
Status Indicator Yes
Dual Display No
Net Weight 0.35 lbs
Gross Weight 0.35 lbs