Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
H-MOSS Series Information
| Manufacturer Part Number | DT5030W |
|---|---|
| Manufacturer | Hubbell |
| Product Series | H-MOSS |
| Family Series | Hubbell Timers, H-MOSS Series |
| Description | TIMER 30MIN, 8.3A 120/277V , WHITE |
| Voltage | 120 VAC, 277 VAC |
| Nominal Voltage | 120 VAC, 277 VAC |
| Mounting | Wall Mounted |
| Maximum Time Preset | 30 Min |
| Display Type | Mechanical |
| Timing Activation | Push Button |
| Status Indicator | Yes |
| Dual Display | No |
| Net Weight | 0.305 lbs |
| Gross Weight | 0.35 lbs |