Series Information
| Manufacturer Part Number | DT5060LA |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Timers |
| Description | Hubbell Wiring Device Kellems, Timer Switches, Single Pole, 8.3A120/277VAC, 60 Minute Delay Time Out, Light Almond |
| Voltage | 120 VAC, 277 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Mounting | Electrical Outlet Box |
| Maximum Time Preset | 60 Min |
| Time Format | Minutes |
| Termination | Screw |
| Approvals | cULus |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |