DT61N14KOF-B2
Infineon Power Modules, DT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT61N14KOF-B2

Infineon Power Modules, DT Series

DT61N14KOF-B2

Infineon Power Modules, DT Series
POWER MODULE 60A 1400V DIODE-SCR
MFG Item Number
DT61N14KOF-B2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, DT Series
Item #
DT61N14KOF-B2
POWER MODULE 60A 1400V DIODE-SCR

DT Series Information

  • Three Standard Diode/SCR Circuits
  • Blocking voltages to 2600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These hybrid diode/scr modules come in industry standard packages offering three different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Six different package sizes allow for a maximum output current of 500 amps for standard hybrid modules and 200 amps for fast switching versions. Blocking voltages are available as high as 2600 volts for standard hybrids and 1300 volts for fast switching modules.

  • Higher blocking Voltage Diodes Available for Current Source Inverters
  • Common Cathode and Common Anode Configurations Available
  • UL Recognized E83336

Specifications

Specifications
Manufacturer Part Number DT61N14KOF-B2
Manufacturer Infineon
Product Series DT
Family Series Infineon Power Modules, DT Series
Description POWER MODULE 60A 1400V DIODE-SCR
Circuit SCR-Diode w/ aux Cathode
It (rms) 120 A
It (avg) 60 A
Vrrm 1,400 V
Tq 120 µs
Igt 120 mA
dv/dt (V/microseconds) 1,000
Aux. Cathode(s) Yes
Nominal Height 30 mm
Nominal Width 20 mm
Nominal Depth 93 mm
Net Weight 0.3525 lbs
Gross Weight 0.345 lbs