Series Information
| Manufacturer Part Number | DT620 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | Indoor Digital 2-Outlet Grounded Timer w/Astro feature |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Plug-In |
| Maximum Time Preset | 7 Days |
| Time Format | Days |
| Display Type | LCD |
| Timing Activation | Dial Twist, Push Button |
| Status Indicator | Yes |
| Memory | Battery Maintained |
| Approvals | cULus |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |