DT631F7.5S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT631F7.5S

SolaHD Transformers, DT Series

DT631F7.5S

SolaHD Transformers, DT Series
7.5KVA 575D-230Y SCR DRIVE
MFG Item Number
DT631F7.5S
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, DT Series
Item #
DT631F7.5S
7.5KVA 575D-230Y SCR DRIVE

DT Series Information

  • Available from 7.5 thru 440 kVA, 3 Phase, 60 Hz
  • Isolation Minimizes Load Disturbances Caused by the SCR Drive
  • Taps on all Units for Adjustment to Incoming Source Voltage
  • Shielding Attenuates Line to Ground Noise
  • UL‑3R Enclosures When Used With Optional Weather Shield
For SCR (Silicon Control Rectifier) variable speed motor drive applications, a transformer is needed to magnetically isolate the incoming line from the motor drive. The Transformer must also Provide a voltage change to match the required voltage of the SCR Drive. Standard designs are delta primary and wye secondary to match the common power sources required in most three phase rectifier circuits.Hevi‑Duty Drive Isolation Transformers are specifically designed to handle the mechanical stresses, voltage demands and harmonics associated with SCR applications.

Specifications

Specifications
Manufacturer Part Number DT631F7.5S
Manufacturer SolaHD
Product Series DT
Family Series SolaHD Transformers, DT Series
Description Drive Isolation Transformer, 7.5 kVA, Drive Horse Power 5, 575 Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Output 7.5 kVA
Primary Voltage 230 VAC
Secondary Voltage 133 VAC
Phase 3
Horsepower 5 hp
Temperature Rise (F) 239 °F
Mounting Wall
NEMA Rating NEMA 3R
Operating Temperature 356 °F
Approvals CSA, UL
Net Weight 222 lbs
Gross Weight 222 lbs