DT651H11S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DT651H11S

SolaHD Transformers, DT Series

DT651H11S

SolaHD Transformers, DT Series
11KVA 460D-460Y SCR DRIVE
MFG Item Number
DT651H11S
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, DT Series
Item #
DT651H11S
11KVA 460D-460Y SCR DRIVE

DT Series Information

  • Available from 7.5 thru 440 kVA, 3 Phase, 60 Hz
  • Isolation Minimizes Load Disturbances Caused by the SCR Drive
  • Taps on all Units for Adjustment to Incoming Source Voltage
  • Shielding Attenuates Line to Ground Noise
  • UL‑3R Enclosures When Used With Optional Weather Shield
For SCR (Silicon Control Rectifier) variable speed motor drive applications, a transformer is needed to magnetically isolate the incoming line from the motor drive. The Transformer must also Provide a voltage change to match the required voltage of the SCR Drive. Standard designs are delta primary and wye secondary to match the common power sources required in most three phase rectifier circuits.Hevi‑Duty Drive Isolation Transformers are specifically designed to handle the mechanical stresses, voltage demands and harmonics associated with SCR applications.

Specifications

Specifications
Manufacturer Part Number DT651H11S
Manufacturer SolaHD
Product Series DT
Family Series SolaHD Transformers, DT Series
Description Drive Isolation Transformer, 11 kVA, Drive Horse Power 7.5, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Output 11 kVA
Primary Voltage 460 VAC
Secondary Voltage 266 VAC
Phase 3
Horsepower 7.5 hp
Temperature Rise (F) 302 °F
Mounting Floor
NEMA Rating NEMA 1
Operating Temperature 428 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 169 lbs
Alternatives
DM011JJ
DM011JJ
Hammond Power Solutions Transformers, DM Series