Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DTA02CD48 Carlo Gavazzi Protection Relays, DTA02 Series, 24/48 V THERMISTOR RELAY
MFG Item Number
DTA02CD48
DTA02CD48 Carlo Gavazzi Protection Relays, DTA02 Series, 24/48 V THERMISTOR RELAY
MFG Item Number
DTA02CD48
This item cannot be canceled or returned
Description
Protection Relays, DTA02 Series
Specifications
Specifications
| Manufacturer Part Number |
DTA02CD48 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
DTA02 |
| Family Series |
Carlo Gavazzi Protection Relays, DTA02 Series |
| Description |
24/48 V THERMISTOR RELAY |
| Voltage |
24-48 V |
| Mounting |
DIN Rail |
| Approvals |
CSA, UL |
| Net Weight |
0.3748 lbs |
| Gross Weight |
0.3748 lbs |
DTA02CD48
Carlo Gavazzi Protection Relays, DTA02 Series