DTAP8-32
Greenlee Hole Making, Combination Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DTAP8-32 Greenlee Hole Making, Combination Series, 8-32 DRILL TAP COUNTERSINK
MFG Item Number
DTAP8-32

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DTAP8-32 Greenlee Hole Making, Combination Series, 8-32 DRILL TAP COUNTERSINK

MFG Item Number
DTAP8-32
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, Combination Series
Item #
DTAP8-32
8-32 DRILL TAP COUNTERSINK

Combination Series Information

  • Complete Hole Drilling, Tapping and Deburring/Countersinking in One Operation with Power Drill Saves Labor and Time
  • Back Tapered Beyond Tap to Prevent Thread Damage from Over‑Drilling
  • Made from Hardened High‑Speed Steel vs. Carbon Steel for Longer Life
  • High Quality Hex Shank to Ensure Strong Connection to Drill Chuck
  • Quick Change Adaptor Included in both Metric and Standard Kits
  • Deburr/Countersink Also Provided On Bit beyond Back Taper
  • Designed to Tap up to 10‑Gauge Metal


Videos

Specifications

Specifications
Manufacturer Part Number DTAP8-32
Manufacturer Greenlee
Product Series Combination
Family Series Greenlee Hole Making, Combination Series
Description 8-32 DRILL TAP COUNTERSINK
Bit Type Combination Drill, Tap
Bit Size 8-32 " NC
Material High Speed Steel
Net Weight 0.045 lbs
Gross Weight 0.045 lbs