Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Hole Making, Combination Series
DTAPM8C
Greenlee Hole Making, Combination Series
DRILL/TAP, M8 X 1.25 (POP)
This item cannot be canceled or returned
Description
Hole Making, Combination Series
DRILL/TAP, M8 X 1.25 (POP)
Combination Series Information
- Complete Hole Drilling, Tapping and Deburring/Countersinking in One Operation with Power Drill Saves Labor and Time
- Back Tapered Beyond Tap to Prevent Thread Damage from Over‑Drilling
- Made from Hardened High‑Speed Steel vs. Carbon Steel for Longer Life
- High Quality Hex Shank to Ensure Strong Connection to Drill Chuck
- Quick Change Adaptor Included in both Metric and Standard Kits
- Deburr/Countersink Also Provided On Bit beyond Back Taper
- Designed to Tap up to 10‑Gauge Metal
Specifications
Specifications
| Manufacturer Part Number |
DTAPM8C |
| Manufacturer |
Greenlee |
| Product Series |
Combination |
| Family Series |
Greenlee Hole Making, Combination Series |
| Description |
DRILL/TAP, M8 X 1.25 (POP) |
| Bit Type |
Combination Drill, Tap |
| Bit Size |
M8 x 1.25 |
| Material |
High Speed Steel |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
DTAPM8C
Greenlee Hole Making, Combination Series