DTAV40 Series Information
| Manufacturer Part Number | DTAV40E2 |
|---|---|
| Manufacturer | Intermatic |
| Product Series | DTAV40 |
| Family Series | Intermatic Timers, DTAV40 Series |
| Description | Electronic Auto Voltage Defrost Timer |
| Voltage | 120 VAC, 240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Mounting | Surface |
| Maximum Time Preset | 23 Hrs, 45 Min |
| Time Format | Hours, Minutes |
| Display Type | LCD |
| Termination | Screw |
| NEMA Rating | NEMA 3R |
| Timing Activation | Push Button |
| Output | Relay |
| Status Indicator | Yes |
| Memory | Battery Maintained |
| Approvals | cULus |
| Net Weight | 0.1188 lbs |
| Gross Weight | 1.896 lbs |