Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DTAV40M
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DTAV40M |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Timers |
| Description |
Defrost Timer, Mechanism |
| Voltage |
120-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Mounting |
Wall Mounted |
| Maximum Time Preset |
23 Hrs |
| Time Format |
Hours, Minutes |
| Approvals |
cULus |
| Net Weight |
0.9917 lbs |
| Gross Weight |
0.99 lbs |
DTAV40M
Intermatic Timers